missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Disposable Petri Dishes
These Disposable Petri Dishes offer excellent clarity and strength.
$9.74 - $39.31
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Clear |
Disposable | Single-use |
Material | Polystyrene |
Catalog Number | Mfr. No. | Diameter (Metric) | Well Count | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Well Count | Price | Quantity | ||||
S08184
|
United Scientific™
K1006 |
65 mm | 1 |
Pack of 10 Each for $9.74
|
|
||||
S08185
|
United Scientific™
K1004J |
90 mm | 1 |
Pack of 10 Each for $12.85
|
|
||||
S08186
|
United Scientific™
EPDK1001 |
150 mm | 1 |
Pack of 10 Each for $39.31
|
|
||||
Description
These disposable dishes offer excellent clarity and strength.
- Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- 65 mm dish includes a molded-in grid on the lid for easy colony counting.
- Sterile.
- Not slippable.
Specifications
Not Autoclavable | |
Clear | |
Polystyrene | |
Sterile | |
Petri Dish | |
15 mm |
Flat | |
Single-use | |
Circular | |
Non-treated | |
10 Pk. | |
0.6 in. |