missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Disposable Petri Dishes
These Disposable Petri Dishes offer excellent clarity and strength.
Supplier: United Scientific™ EPDK1001
Description
These disposable dishes offer excellent clarity and strength.
- Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- 65 mm dish includes a molded-in grid on the lid for easy colony counting.
- Sterile.
- Not slippable.
Specifications
Not Autoclavable | |
Clear | |
Not Gridded | |
Circular | |
Non-treated | |
1 | |
15 mm | |
5.9 in. |
Flat | |
Single-use | |
Polystyrene | |
Sterile | |
Petri Dish | |
10 Pk. | |
0.6 in. | |
150 mm |