missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Shake multiple tubes at an adjustable angle to maximize sample aeration. The rack holders are adjustable to fit any of the four available test tube rack sizes.
$170.91 - $1297.60
Specifications
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
---|
Catalog Number | Mfr. No. | Description | Tube Size | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Tube Size | For Use With (Equipment) | Price | Quantity | |||
11676033
|
Thermo Scientific™
600074 |
Test tube rack | 21 to 25 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
Each for $260.36
|
|
|||
11676034
|
Thermo Scientific™
600075 |
Test tube rack | 26 to 30 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
Each for $275.94
|
|
|||
11676039
|
Thermo Scientific™
600088 |
Universal adjustable-angle test tube rack holder | Varies, Adjustable | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
Each for $1,297.60
|
|
|||
11676044
|
Thermo Scientific™
950040 |
Test tube rack | 10 to 13 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
Each for $190.28
|
|
|||
11676043
|
Thermo Scientific™
950060 |
Test tube rack | 16 to 20 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
Each for $170.91
|
|
|||
Description
Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.
- Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
- Universal design requires the separate purchase of a test tube rack
Specifications
MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |