missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Idex ETFE Chromatography Tubing
Withstands the highest pressures of fluoropolymer tubing
Supplier: Idex UP1530DUP
Description
Withstands the highest pressures of fluoropolymer tubing
ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)
- Excellent solvent resistance
- More durable and less gas permeable than PTFE, FEP and PFA
- Operating temperatures up to 80°C
Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:
- ID x OD: 0.03 x 1/16 in., (2)
- ID x OD:.01 x 1/16 in., (2)
- ID x OD:0.062 x 1/8 in., (2)
Specifications
Natural | |
5 ft. | |
1000 psi |
0.062 in. | |
ETFE |