missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Idex ETFE Chromatography Tubing DFS Item

Withstands the highest pressures of fluoropolymer tubing

$66.72 - $889.97

Specifications

Color Natural
Material ETFE
View More Specs

Products 5
Catalog Number Mfr. No. Color Diameter (English) Inner Overall Length (English) Maximum Pressure Price Quantity  
Catalog Number Mfr. No. Color Diameter (English) Inner Overall Length (English) Maximum Pressure Price Quantity  
05-701-49 DFS Item
View Documents
Idex
UP1528
Natural 0.03 in. 5 ft. 4000 psi N/A
 
05-701-50 DFS Item
View Documents
Idex
UP1529DUP
Natural 0.01 in. 5 ft. 4000 psi N/A
 
05-701-51 DFS Item
View Documents
Idex
UP1530DUP
Natural 0.062 in. 5 ft. 1000 psi N/A
 
FSTP9778904 DFS Item
View Documents
Idex
UP1528XL
Natural 0.03 in. 100 ft. 500 to 4000 psi N/A
 
05-700-304 DFS Item
View Documents
Idex
UP1528L
Natural 0.03 in. 50 ft. 500 to 4000 psi (34 to 276 bar) N/A
 
Description

Description

Withstands the highest pressures of fluoropolymer tubing

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Specifications

Natural
ETFE
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'