missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Idex Micro-Metering and Micro-Splitter Valves: Needle Valves DFS Item

Offer the ability to more finely control fluid flow rates

Supplier:  Idex UPP451

 View more versions of this product

Catalog No. 29-008-1111


Explore available promotions

Description

Description

Both metering and splitter valves available

  • Chemically compatible construction
  • Ship complete with fittings
Micro-Metering Valves
  • Can reduce outgoing flow to as low as 3.5μL per minute
  • Needle valves are perfect for use with peristaltic pump fluid-transfer applications, mass spectrometry, and fraction collection
  • Can also be used to regulate gas flow in helium sparging lines and as a flow-dependent variable back-pressure regulator
  • Material: PEEK™, Black
  • O.D. tubing: 1/8 in.
  • Thru-hole: 0.020 in. (0.50mm)
  • Internal volume: 7.7μL (max., with valve fully open)
  • Includes: (2) XP-330
  • Flow rates as low as 3.5μL/min. (at 1mL/min. incoming flow rate w/ room-temperature water)
  • 1/4-28 flat-bottom port configuration
  • Flow path materials are PEEK™ polymer and PTFE
Micro-Splitter Valves: Medium Pressure
  • Accurately split and control a low-flow stream from a single incoming supply
  • Biocompatible medium pressure micro-splitter valves (05-700-383, -384) are perfect for LC-MS and other multi-detector systems, fraction collectors and post column reactions
  • Ideal placement of these valves is on effluent side of detector flow cell, at maximum pressure of 800 psi (55 bar)
  • Choose between 1/4-28 and 10-32 threaded versions
Micro-Splitter Valves: High Pressure
  • Designed to operate under pressures up to 4,000 psi (276 bar)
  • Well suited for running two analytical devices in parallel
  • Standard versions will connect 1/16 in. O.D. tubing to each of the three available ports
  • Stainless-steel needle is inside the valve

† The maximum internal volumes listed in the chart are with the valve fully open.

Specifications

Specifications

Fitting
Chromatography Columns
800
2.8 μL Fully Open
PEEK
Videos
SDS
Documents

Documents

Promotions

Promotions