missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Idex Micro-Metering and Micro-Splitter Valves: Needle Valves
Offer the ability to more finely control fluid flow rates
$196.15 - $272.40
Specifications
For Use With (Application) | Chromatography Columns |
---|---|
Material | PEEK |
Pressure | 800 |
Catalog Number | Mfr. No. | Type | Pressure | Swept Volume | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Pressure | Swept Volume | Price | Quantity | |||
05-700-361
|
Idex
UPP446 |
Fitting | 800 | 7.2 μL Internal |
Each for $197.85
|
|
|||
05-700-383
|
Idex
UPP450 |
Flangeless Nuts and Ferrules; P-200, P-235 Fitings | 800 | 4.1 μL Fully Open |
Each for $272.40
|
|
|||
29-008-1111
|
Idex
UPP451 |
Fitting | 800 | 2.8 μL Fully Open |
Each for $196.15
|
|
|||
05-700-360
|
Idex
UPP445 |
Two Flangeless Nuts and Ferrules; P-200, P-235 Fitings | 800 | 7.7 μL Internal |
Each for $199.74
|
|
|||
Description
Both metering and splitter valves available
- Chemically compatible construction
- Ship complete with fittings
- Can reduce outgoing flow to as low as 3.5μL per minute
- Needle valves are perfect for use with peristaltic pump fluid-transfer applications, mass spectrometry, and fraction collection
- Can also be used to regulate gas flow in helium sparging lines and as a flow-dependent variable back-pressure regulator
- Material: PEEK™, Black
- O.D. tubing: 1/8 in.
- Thru-hole: 0.020 in. (0.50mm)
- Internal volume: 7.7μL (max., with valve fully open)
- Includes: (2) XP-330
- Flow rates as low as 3.5μL/min. (at 1mL/min. incoming flow rate w/ room-temperature water)
- 1/4-28 flat-bottom port configuration
- Flow path materials are PEEK™ polymer and PTFE
- Accurately split and control a low-flow stream from a single incoming supply
- Biocompatible medium pressure micro-splitter valves (05-700-383, -384) are perfect for LC-MS and other multi-detector systems, fraction collectors and post column reactions
- Ideal placement of these valves is on effluent side of detector flow cell, at maximum pressure of 800 psi (55 bar)
- Choose between 1/4-28 and 10-32 threaded versions
- Designed to operate under pressures up to 4,000 psi (276 bar)
- Well suited for running two analytical devices in parallel
- Standard versions will connect 1/16 in. O.D. tubing to each of the three available ports
- Stainless-steel needle is inside the valve
† The maximum internal volumes listed in the chart are with the valve fully open.
Specifications
Chromatography Columns | |
PEEK | |
800 |