missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Urine Cup with Integrated Transfer Device, 100 mL
The Urine Cup with Integrated Transfer Device allows you to collect and transport urine samples safely to the necessary destination.
$822.10 - $842.52
Specifications
Product Type | Urine Collection Cup |
---|---|
Closure Color | Yellow |
Closure Type | Screw Cap |
Disposable | Single-use |
Graduated | Yes |
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
22-040-570
|
Greiner Bio-One
724321 |
Sterile |
Case for $842.52
|
|
|||||
22-040-571
|
Greiner Bio-One
724322 |
Non-sterile |
Case for $822.10
|
|
|||||
Description
- Recessed transfer device reduces risk of needlestick injuries.
- Bulk-packaged to reduce waste and associated costs.
- Perforated label acts as an integrity seal, visually indicating if the product has been opened prior to use.
- Optimized threading for easy open and close, with a stabilizing flange that prevents over-threading.
- Leak-proof with manual transport and drop proof (1.2 meters).
Specifications
Urine Collection Cup | |
Screw Cap | |
Yes | |
Yes |
Yellow | |
Single-use | |
Polypropylene | |
100 mL |