missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ UV Crosslinker with Adjustable Height

Provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation.

Supplier:  Fisherbrand™ 234100F

 View more versions of this product

Catalog No. 13-245-221

Explore available promotions

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: Includes Five 254nm Bulbs (13-245-223)

Description

Description

  • Ideal for cross-linking DNA or RNA to membranes, in preparation for multiple probings of Southerns, Northerns, dot or slot blots
  • The unit comes equipped with five 254nm Shortwave Bulbs
  • No more manual calibration required when switching between wavelengths
  • UV Crosslinker AH comes calibrated for 254nm Shortwave Bulbs as well as 306nm and 368nm bulbs
  • Change your bulbs and select your bulb choice on the display
  • Large UV protective window allows for easier process inspection
  • Two modes of operation - Energy or Time
  • Open Door Safety mechanism
  • Energy Efficient electronic ballasts
  • Small footprint
  • Replacement bulbs available; see cat. no. 13-245-223

Certifications

CSA, UL listed, CE marked

Warranty

Two years

Specifications

Specifications

50/60 Hz
CSA, UL, CE
36.4 cm
Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
26 cm
234100
60°F to 82°F
80 w
13.6 kg
120VAC
14.37 in.
120VAC 50/60Hz
10.25 in.
Five 254nm shortwave bulbs
Energy or time
16°C to 28°C
30 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions