missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ UV Crosslinker with Adjustable Height
Provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation.
$5388.33 - $5388.33
Specifications
Frequency | 50/60 Hz |
---|---|
Certifications/Compliance | CSA, UL, CE |
Depth (English) | 14.37 in. |
Depth (Metric) | 36.4 cm |
For Use With (Application) | Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots |
Alert:
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity | ||||||
13-245-221
|
Fisherbrand™
234100F |
120VAC 50/60Hz |
Each for $5,388.33
|
|
||||||
Description
- Ideal for cross-linking DNA or RNA to membranes, in preparation for multiple probings of Southerns, Northerns, dot or slot blots
- The unit comes equipped with five 254nm Shortwave Bulbs
- No more manual calibration required when switching between wavelengths
- UV Crosslinker AH comes calibrated for 254nm Shortwave Bulbs as well as 306nm and 368nm bulbs
- Change your bulbs and select your bulb choice on the display
- Large UV protective window allows for easier process inspection
- Two modes of operation - Energy or Time
- Open Door Safety mechanism
- Energy Efficient electronic ballasts
- Small footprint
- Replacement bulbs available; see cat. no. 13-245-223
Certifications
CSA, UL listed, CE marked
Specifications
50/60 Hz | |
14.37 in. | |
Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots | |
26 cm | |
Energy or time | |
16°C to 28°C | |
30 lb. |
CSA, UL, CE | |
36.4 cm | |
10.25 in. | |
Five 254nm shortwave bulbs | |
60°F to 82°F | |
80 w | |
13.6 kg |