missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell Uvex Genesis™ Replacement Lens
Economical and easy lens replacement allows for multiple lens tints, extending life of eyewear, increasing value and lowering cost of ownership. Lens meets impact resistance standards and provide superior optics and unobstructed peripheral vision.
$7.98 - $28.72
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Hydroshield Anti-Fog |
Product Type | Replacement Lens |
Material | Polycarbonate |
Disposable | Reusable |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
19-185-684
|
Honeywell
S6905HS |
SCT-Gray |
Each for $7.98
Case of 200 Each for $1,458.00
|
|
|||||
19-185-685
|
Honeywell
S6906HS |
Shade 2 |
Each for $28.72
Case of 200 Each for $5,252.00
|
|
|||||
19-185-686
|
Honeywell
S6907HS |
Shade 3 |
Each for $12.45
Case of 200 Each for $2,276.00
|
|
|||||
19-185-689
|
Honeywell
S6911HS |
SCT-Blue |
Each for $7.98
Case of 200 Each for $1,458.00
|
|
|||||
Description
- Lens meets impact resistance standards and provide superior optics and unobstructed peripheral vision.
- Superior Hydroshield anti-fog coating keeps glasses consistently fog-free for 90X longer than the majority of other anti-fog products and 2X greater scratch resistance than our next best anti-fog coating
Specifications
Anti-fog | |
Replacement Lens | |
Reusable | |
UV400 |
Hydroshield Anti-Fog | |
Polycarbonate | |
Polycarbonate |