missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP 3UV Ultraviolet Lamps
Patented 3-tube lamps cover shortwave (254nm), midrange (302nm) and longwave (365nm). Reflectors behind each tube provide maximum UV light for fluorescent applications.
$3507.47 - $3644.93
Specifications
| Light Source | UV |
|---|---|
| Voltage | 115 V |
| Depth (English) | 4.5 in. |
| Depth (Metric) | 114 mm |
| Description | 3UV™ lamp |
| Catalog Number | Mfr. No. | Length (Metric) | Wattage | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Wattage | Price | Quantity | ||||
|
UVP95034101
|
UVP
95034101 |
241 mm | 4 W |
Each for $3,585.65
|
|
||||
|
UVP95034201
|
UVP
95034201 |
318 mm | 6 W |
Each for $3,644.93
|
|
||||
|
UVP95034301
|
UVP
95034301 |
394 mm | 8 W |
Each for $3,507.47
|
|
||||
Description
Patented design features three tubes:
- Shortwave (254nm), midrange (302nm) and longwave (365nm) tubes
- Turn dial at end of housing to select wavelength
- Reflectors behind each tube provide maximum UV light for fluorescent applications
- Lightweight and ergonomically designed for hand or stationary use
Order Info
- Choice of 4, 6 or 8w models for 115VAC
Specifications
| UV | |
| 4.5 in. | |
| 3UV™ lamp | |
| 60 Hz | |
| 3 in. | |
| UV Lamp |
| 115 V | |
| 114 mm | |
| Inspection, laboratory, education | |
| 1 Ea. | |
| 76 mm |