missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP 3UV Ultraviolet Lamps

Patented 3-tube lamps cover shortwave (254nm), midrange (302nm) and longwave (365nm). Reflectors behind each tube provide maximum UV light for fluorescent applications.

Supplier:  UVP 95034201

 View more versions of this product

Catalog No. UVP95034201


Explore available promotions

Description

Description

Patented design features three tubes:
• Shortwave (254nm), midrange (302nm) and longwave (365nm) tubes
• Turn dial at end of housing to select wavelength
• Reflectors behind each tube provide maximum UV light for fluorescent applications
• Lightweight and ergonomically designed for hand or stationary use

Order Info

  • Choice of 4, 6 or 8w models for 115VAC

Specifications

Specifications

UV
6 W
114 mm
12.5 x 3 in. (318 x 76 mm)
Inspection, laboratory, education
12.5 in.
1 Ea.
76 mm
115 V
4.5 in.
3UV™ lamp
115 V, 60 Hz
60 Hz
318 mm
3 in.
UV Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions