missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP UV Blocking Eyewear

Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze. UVP™ UV Blocking Eyewear provides optimum contrast in viewing and lessened eye fatigue with spectacles, goggles and face shields that minimize eye and face UV exposure.

$70.11 - $252.65


Products 4
Catalog Number Mfr. No. Lens Material Product Type Price Quantity  
Catalog Number Mfr. No. Lens Material Product Type Price Quantity  
UVP38015101
View Documents
UVP
38015101
Plastic Replacement Faceshield
Each for $151.82
 
UVP98000204
View Documents
UVP
98000204
Plastic UVC-803 Face Shield
Each for $252.65
 
UVP98000201
View Documents
UVP
98000201
Polycarbonate UVC-303 Spectacles
Each for $78.77
 
UVP98000202
View Documents
UVP
98000202
Plastic Goggles
Each for $70.11
 
Description

Description

  • Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze
  • Provide optimum contrast in viewing and lessened eye fatigue

UVC-303 Spectacles

  • Made from impact-resistant polycarbonate
  • Top and side-shield design
  • Dimensions: 51 × 152mm (2 × 6 in.)
UVC-503 Goggles
  • Made from specially formulated plastic, offering optimum contrast and lessened eye fatigue
  • Lightweight design and flexible rubber trip for comfortable wearing
  • Air vents
  • Dimensions: 76 × 210mm (3 × 6 in.)
UVC-803 face shield
  • Covers face and neck
  • Made from plastic
  • Dimensions: 432 × 210mm (17 × 8.25 in.)

Compliance

Goggles and Faceshield comply with ANSI-Z87.1 1986 specifications for eye and face protection devices

Warranty

One year warranty for repair or replacement

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

  • For exposure periods longer than eight hours or for ultraviolet wavelength emis-
  • sions other than 254nm to 365nm, consult Document HSM 73-11009 Criteria for a Recommended Standard ... Occupational Exposure to Ultraviolet Radiation published by the US Department of Health, Education and Welfare.
  • Eyewear is designed to protect eyes, face and/or neck. Care must be taken to protect other parts of the body from severe skin burn associated with short-wave UV radiation. Avoid shining any ultraviolet lamp on reflective surfaces. Wear protective clothing and skin cream.