missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP UV Blocking Eyewear

Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze. UVP™ UV Blocking Eyewear provides optimum contrast in viewing and lessened eye fatigue with spectacles, goggles and face shields that minimize eye and face UV exposure.

Supplier:  UVP 38015101

 View more versions of this product

Catalog No. UVP38015101


Explore available promotions

Includes: This is the replacement face shield only; no headgear.

Description

Description

  • Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze
  • Provide optimum contrast in viewing and lessened eye fatigue
UVC-803 face shield
  • Covers face and neck
  • Made from plastic
  • Dimensions: 432 × 210mm (17 × 8.25 in.)

Compliance

Goggles and Faceshield comply with ANSI-Z87.1 1986 specifications for eye and face protection devices

Warranty

One year warranty for repair or replacement

Specifications

Specifications

UV-treated
Clear
UV blocking Face Shield
Complies with ANSI Z87.1; NIOSH
Replacement Faceshield
Plastic
Videos
SDS
Documents

Documents

Promotions

Promotions

  • For exposure periods longer than eight hours or for ultraviolet wavelength emis-
  • sions other than 254nm to 365nm, consult Document HSM 73-11009 Criteria for a Recommended Standard ... Occupational Exposure to Ultraviolet Radiation published by the US Department of Health, Education and Welfare.
  • Eyewear is designed to protect eyes, face and/or neck. Care must be taken to protect other parts of the body from severe skin burn associated with short-wave UV radiation. Avoid shining any ultraviolet lamp on reflective surfaces. Wear protective clothing and skin cream.