missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One VACUETTE™ EVOPROTECT SAFETY Blood Collection Set and Luer Adapter
Blood collection set with luer adapter is not made with natural rubber latex or DEHP
$449.45 - $486.79
Specifications
Product Type | Safety Blood Collection Set with Luer Adapter |
---|---|
Sterility | Sterile |
For Use With (Application) | Blood collection |
Includes | Luer adapter |
Quantity | 60 Pk. |
Catalog Number | Mfr. No. | Needle Gauge | Length (English) Tube | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Length (English) Tube | Price | Quantity | ||||
22-405-172
|
Greiner Bio-One
450127 |
21 G | 7.5 in. |
Pack of 60 Each for $449.45
Case of 18 Pack for $8,090.10
|
|
||||
22-405-165
|
Greiner Bio-One
450128 |
21 G | 12 in. |
Pack of 60 Each for $478.69
Case of 18 Pack for $8,616.42
|
|
||||
22-405-173
|
Greiner Bio-One
450129 |
23 G | 7.5 in. |
Pack of 60 Each for $449.45
Case of 18 Pack for $8,090.10
|
|
||||
22-405-164
|
Greiner Bio-One
GBO450130 |
23 G | 12 in. |
Pack of 60 Each for $449.45
|
|
||||
22-405-174
|
Greiner Bio-One
450132 |
25 G | 12 in. |
Pack of 60 Each for $486.79
Case of 18 Pack for $8,762.22
|
|
||||
Description
- Blood collection set
- Luer adapter
- Single packed
- Sterile
- 0.75 in. tubing
Specifications
Safety Blood Collection Set with Luer Adapter | |
Blood collection | |
60 Pk. |
Sterile | |
Luer adapter |