missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is color-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1 in. and 1.5 in.
Supplier: Greiner Bio-One 450072
Description
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..
- Single-use exclusively
- Supplied in inner packs of 100 needles
- Manufactured from stainless steel and fitted with a safety valve at one end
- Perforated label on cap for identification and seal of integrity
- Protective cap color indicates needle type/gauge: yellow (20G), green (21G), black (22G)
- Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
Specifications
Multi-sample Blood Draw Needle | |
Sterile | |
Green | |
Multi-drawing Blood Collection | |
21 G | |
Green Protective Cap, Safety Valve at one end | |
2.54 cm | |
4°C to 25°C |
Stainless Steel | |
CE, OSHA | |
Single-use | |
VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder | |
Polypropylene | |
1 in. | |
Synthetic Rubber |