missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is color-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1 in. and 1.5 in.
$39.66 - $42.24
Specifications
Product Type | Multi-sample Blood Draw Needle |
---|---|
Material | Stainless Steel |
Sterility | Sterile |
Certifications/Compliance | CE, OSHA |
Disposable | Single-use |
Catalog Number | Mfr. No. | Gauge | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gauge | Length (English) | Length (Metric) | Price | Quantity | |||
22-040-062
|
Greiner Bio-One
450073 |
20 G | 1 in. | 3.81 cm |
Pack of 100 Each for $42.24
Case of 20 Pack for $844.80
|
|
|||
22-040-061
|
Greiner Bio-One
450072 |
21 G | 1 in. | 2.54 cm |
Pack of 100 Each for $42.24
Case of 20 Pack for $844.80
|
|
|||
22-040-065
|
Greiner Bio-One
450077 |
20 G | 1.5 in. | 3.81 cm |
Pack of 100 Each for $39.66
Case of 20 Pack for $793.20
|
|
|||
Description
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..
- Single-use exclusively
- Supplied in inner packs of 100 needles
- Manufactured from stainless steel and fitted with a safety valve at one end
- Perforated label on cap for identification and seal of integrity
- Protective cap color indicates needle type/gauge: yellow (20G), green (21G), black (22G)
- Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
Specifications
Multi-sample Blood Draw Needle | |
Sterile | |
Single-use | |
VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder | |
Synthetic Rubber |
Stainless Steel | |
CE, OSHA | |
Multi-drawing Blood Collection | |
Polypropylene | |
4°C to 25°C |