missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Left/Right, Rear/Left Connection
No retention clip needed. Hollow stopcocks held in place by vacuum.
$1022.18 - $1614.56
Specifications
Description | Front Left and Right; Rear Left Hose Connection |
---|---|
Type | Vacuum/Inert Gas Manifold |
For Use With (Application) | Organic Synthesis |
Includes | Hollow Glass Stopcocks |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity | ||||
31501751
|
Synthware™
M421003 |
3 | Front Left and Right; Rear Left Hose Connection |
Each for $1,022.18
|
|
||||
31501752
|
Synthware™
M421004 |
4 | Front Left and Right; Rear Left Hose Connection |
Each for $1,326.85
|
|
||||
31501753
|
Synthware™
M421005 |
5 | Front Left and Right; Rear Left Hose Connection |
Each for $1,614.56
|
|
||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.
Hose connection : Back Beam-Left Only, Front Beam-Both Ends
Specifications
Front Left and Right; Rear Left Hose Connection | |
Organic Synthesis | |
Borosilicate Glass |
Vacuum/Inert Gas Manifold | |
Hollow Glass Stopcocks |