missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BINDER™ VDL Series Vacuum Drying Chambers for Flammable Solvents

VDL Series Vacuum Drying Chambers for Flammable Solvents ensure maximum safety when drying organic solvents.

Supplier:  BINDER™ 96300014

 View more versions of this product

Catalog No. 08111932

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Benefits

  • Fast, gentle drying
  • Direct heat transfer through large thermal conducting plates
  • Safe work thanks to proven safety concept and ATEX-certified interior
  • Also option of modular complete system with vacuum pump and pump chamber
  • Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.

Important characteristics

  • Temperature range: Ambient temperature +10 °C to +110 °C
  • ATEX conformity for units: EX II 2/3/- G IIB T3 Gb/Gc/- X
  • Intuitive touchscreen controller with graphical pressure and temperature display
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • Pressure control device for heating activated from < 100 mbar
  • 2 aluminum expansion racks, can be custom-positioned
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window
  • Computer interface: Ethernet

Optional equipment

  • Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements
  • Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible
  • Universal ventilation - Selection of different ventilation by air or inert gas
  • Universal access port DN 40 - for the introduction of external measuring devices
  • Multi Management Software APT-COM - Manage, record and document device parameters
  • Services - extensive services ensure correct device function
Specifications

Specifications

1.9 cu. ft.
Series VDL - Vacuum drying chambers for flammable solvents
Ambient +9° to 110°C
LCD
VDL 56
NEMA 5-20 P
Aluminum
104 kg
1.4 kW
50/60 Hz
Intuitive touchscreen controller with graphical pressure and temperature display
55 L
VDL056UL-120V
20 kg
2 included; 5 max.
ATEX conformity EX
343 x 400 x 400 mm
100 to 120 V
16 A
Videos
SDS
Documents

Documents

Promotions

Promotions