missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ VDL Series Vacuum Drying Chambers for Flammable Solvents
VDL Series Vacuum Drying Chambers for Flammable Solvents ensure maximum safety when drying organic solvents.
$37157.32 - $51801.60
Specifications
Controller Type | Intuitive touchscreen controller with graphical pressure and temperature display |
---|---|
Description | Series VDL - Vacuum drying chambers for flammable solvents |
Temperature (Metric) | Ambient +9° to 110°C |
Display | LCD |
Max. Shelf Load | 20 kg |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
08111931
|
BINDER™
96300013 |
24 L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08111932
|
BINDER™
96300014 |
55 L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08111933
|
BINDER™
96300015 |
119 L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Benefits
- Fast, gentle drying
- Direct heat transfer through large thermal conducting plates
- Safe work thanks to proven safety concept and ATEX-certified interior
- Also option of modular complete system with vacuum pump and pump chamber
- Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.
Important characteristics
- Temperature range: Ambient temperature +10 °C to +110 °C
- ATEX conformity for units: EX II 2/3/- G IIB T3 Gb/Gc/- X
- Intuitive touchscreen controller with graphical pressure and temperature display
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- Pressure control device for heating activated from < 100 mbar
- 2 aluminum expansion racks, can be custom-positioned
- Inert gas connection
- Shatterproof, spring-mounted safety glass panel
- Large viewing window
- Computer interface: Ethernet
Optional equipment
- Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements
- Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible
- Universal ventilation - Selection of different ventilation by air or inert gas
- Universal access port DN 40 - for the introduction of external measuring devices
- Multi Management Software APT-COM - Manage, record and document device parameters
- Services - extensive services ensure correct device function
Specifications
Intuitive touchscreen controller with graphical pressure and temperature display | |
Ambient +9° to 110°C | |
20 kg | |
Aluminum | |
50/60 Hz |
Series VDL - Vacuum drying chambers for flammable solvents | |
LCD | |
ATEX conformity EX | |
100 to 120 V |