missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Applied Biosystems™ Veriti™ Thermal Cycler, 384-well DFS Item

Veriti™ Thermal Cyclers deliver the proven reliability of Applied Biosystems™ instruments with the volume, throughput, block format, and pre-programmed method options to accommodate your research needs. By combining an extended warranty with your instrument purchase, you'll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.

Supplier:  Applied Biosystems™ 4388444

 View more versions of this product

Catalog No. 4388444

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Key Features

  • Convenient color touch screen interface speeds set-up and use
  • Transfer protocols, back up protocols and system configurations with a USB port
  • Network up to 12 instruments using standard Ethernet cables and a router (not provided)
  • From a single, networked Veriti instrument, start a run on up to 12 Veriti systems
  • Optional VeritiLink™ Remote Management Software allows users to remotely manage more than 50 cyclers from a PC or internet-compatible phone

 

High Throughput

  • Instruments vent air from front to back which allows instruments to be conveniently placed next to each other, saving lab space
  • Incubate setting can be used at the end of a run, so the isothermal block maintains a set temperature and plate can be retrieved at user's convenience
Convenient Control
  • Powerful, yet simple user interface is driven by a 6.5 in. (16.51cm) VGA color touch screen
  • The large screen allows for easy viewing of temperature files
  • The large navigation buttons permit set-up and navigation without a stylus or mouse
Fast Set-up
  • For quick set-up, select one of the preprogrammed methods
  • Cumstom progrmas may also be entered via the user interface
  • Programs may be saved to the instrument or a USB memory stick

 

Specifications

Specifications

384-well Plate
± 3.1°C⁄s
5 to 20 μL
High-throughput Compatible
<0.5 °C (20 s after reaching 95°C)
Height 24.5 cm (9.6 in.), Width 23.7 cm (9.3 in.), Depth 48.5 cm (19.1 in.)
100 to 240 V
3.7°C⁄s
Thermal Cycler
19.1 in.
23.7 cm
48.5 cm
PCR
USB
USB and On-board
Menu Driven through Touchscreen
384-well, 0.02 mL
±0.25°C (35°C to 99.9°C)
4.0 to 99.9°C
Veriti™ 384-well Thermal Cycler
Veriti Thermal Cycler
Standard
384 x 0.02 mL
Veriti™
6.5 in. VGA 32K Color Touchscreen
9.6 in.
24.5 cm
9.3 in.
0°C to 100°C
Auto re-start (after Power Outages), Program Overwrite Protection
3.7°C/s (Block), 3.1°C/s (Sample)
High-throughput, Single Block System optimized for Small Volume Reactions
11.4 kg (25 lb.)
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.