missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Veriti™ Thermal Cycler, 384-well DFS Item

Veriti™ Thermal Cyclers deliver the proven reliability of Applied Biosystems™ instruments with the volume, throughput, block format, and pre-programmed method options to accommodate your research needs. By combining an extended warranty with your instrument purchase, you'll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.

$14950.00 - $17180.00

Specifications

Format 384-well Plate
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Sample Ramp Rate ± 3.1°C⁄s
Temperature Range (Metric) 4.0 to 99.9°C
Reaction Volume Range 5 to 20 μL
View More Specs

Products 2
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
A27929 DFS Item
View Documents
Applied Biosystems™
A27929
N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
4388444 DFS Item
View Documents
Applied Biosystems™
4388444
N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Each Veriti™ Thermal Cycler Extended Warranty Package includes instrument features and extended warranty benefits to meet your research goals:

  • Standard block formats compatible with many downstream applications
  • Standard and fast enabled cycling to address your current and future PCR needs
  • Easy-to-use graphical interface (6.5 inch VGA Touch Screen) speeds setup time and use
  • Convenient protocol transfer from one Veriti Thermal Cycler to another using USB port
  • Fast repair from factory-trained and certified service engineers
  • Troubleshooting with experienced Technical Support teams
  • Minimal instrument downtime

AB Repair Center (ABRC) Extended Warranty

Add additional years of warranty coverage to your existing manufacturer’s limited warranty with the AB Repair Center (ABRC) extended warranty. With ABRC support, factory-trained engineers will maintain and repair your instrument at our remote service center. Just mail us your instrument and we’ll maintain or repair it and ship it back to you within 3 weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.

Certain exclusions apply. Contact your Service and Support Representative for details.

Specifications

Specifications

384-well Plate
± 3.1°C⁄s
5 to 20 μL
<0.5 °C (20 s after reaching 95°C)
384 x 0.02 mL
Veriti
6.5 in. VGA 32K Color Touchscreen
PCR
USB
USB and On-board
Menu Driven through Touchscreen
±0.25°C (35°C to 99.9°C)
4.0 to 99.9°C
High-throughput Compatible
Standard
100 to 240 V
3.7°C⁄s
0°C to 100°C
Auto re-start (after Power Outages), Program Overwrite Protection
3.7°C/s (Block), 3.1°C/s (Sample)
High-throughput, Single Block System optimized for Small Volume Reactions
384-well, 0.02 mL
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

For Research Use Only. Not for use in diagnostic procedures.