missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Vikan™ 10 in. Double Blade Ultra Hygiene Squeegee
Vikan™ 10 in. Double Blade Ultra Hygiene Squeegee features double rubber blades that are non-porous and easy to clean.
$33.06 - $33.06
Specifications
Certifications/Compliance | FDA Compliant |
---|---|
Description | Thread type Euro Hygienic |
Material | Polypropylene, Rubber |
Quantity | 1 Ea. |
Size | Small |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
17-227-855
|
Vikan™
77114 |
Red |
Each for $33.06
|
|
||||||
17-227-857
|
Vikan™
77116 |
Yellow |
Each for $33.06
|
|
||||||
17-227-854
|
Vikan™
77113 |
Blue |
Each for $33.06
|
|
||||||
Description
- Ideal for drying surfaces after a sanitizing process or for pushing food from one area to another
- Effective in dry production areas
- Double rubber blades are non-porous and easy to clean
- Cartridge system blades can be removed for easy cleaning and replaced when worn out
- Economical hygienic option
- Color-coded
Specifications
FDA Compliant | |
Polypropylene, Rubber | |
Small |
Thread type Euro Hygienic | |
1 Ea. | |
3.5 in. |