missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters
Naturally follows the contours of the palm
Supplier: VistaLab™ Technologies 10570002
Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
Specifications
±1.5% at 2 μL, ±2.7% at 1 μL, ±9% (at 0.2 μL) | |
Left- or Right Hand Users | |
1 | |
Adjustable Volume Pipette | |
Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users | |
0.002 μL | |
2 Year Limited Warranty | |
7 in. | |
Replaceable CR2 Battery |
Red | |
Polycarbonate ABS | |
Ovation™ | |
0.2 to 2 μL | |
CR2 battery, shelf hanger | |
1 Ea. | |
9 in. | |
3 in. |