missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters
Naturally follows the contours of the palm
$1,096.22 - $1,208.02
Specifications
For Use With | Left- or Right Hand Users |
---|---|
Material | Polycarbonate ABS |
Number of Channels | 1 |
Product Line | Ovation™ |
Type | Adjustable Volume Pipette |
Catalog Number | Mfr. No. | Accuracy | Color | Increments | Volume (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Color | Increments | Volume (Metric) | Price | Quantity | ||
22-146-600
|
VistaLab™ Technologies
10570002 |
±1.5% at 2 μL, ±2.7% at 1 μL, ±9% (at 0.2 μL) | Red | 0.002 μL | 0.2 to 2 μL |
N/A
|
|
||
22-146-601
|
VistaLab™ Technologies
10570010 |
±1% at 10 μL, ±1.5% at 5 μL, ±2.5% (at 1 μL) | Orange | 0.01 μL | 1 to 10 μL |
N/A
|
|
||
22-146-602
|
VistaLab™ Technologies
10570020 |
±1% at 20 μL, ±1.5% at 10 μL, ±7% (at 2 μL) | Yellow | 0.02 μL | 2 to 20 μL |
N/A
|
|
||
22-146-603
|
VistaLab™ Technologies
10570100 |
±0.8% at 100 μL, ±0.8% at 50 μL, ±3.5% (at 10 μL) | Green | 0.1 μL | 10 to 100 μL |
N/A
|
|
||
22-146-604
|
VistaLab™ Technologies
10570200 |
±0.8% at 200 μL, ±0.8% at 100 μL, ±2.5% (at 20 μL) | Blue | 0.2 μL | 20 to 200 μL |
N/A
|
|
||
22-146-605
|
VistaLab™ Technologies
10571000 |
±0.8% at 1000 μL, ±0.8% at 500 μL, ±3% (at 100 μL) | Purple | 1 μL | 100 to 1000 μL |
N/A
|
|
||
Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
Specifications
Left- or Right Hand Users | |
1 | |
Adjustable Volume Pipette | |
CR2 battery, shelf hanger | |
2 Year Limited Warranty | |
7 in. | |
Replaceable CR2 Battery |
Polycarbonate ABS | |
Ovation™ | |
Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users | |
1 Ea. | |
9 in. | |
3 in. |