missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
VistaLab™ Technologies Ovation™ Fixed-Volume Pipetter
Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.
Supplier: VistaLab™ Technologies 11570500
Description
- Mechanical 1-stroke (F1) or 2-stroke (with overblow) (F2) low-force plunger operation
- Ovation F1 available from 5-1000 μL
- Ovation F2 available from 1-1000 μL
- Custom fixed volumes available upon request
- Built in microtube cap opener
- Nozzle with replaceable filter prevents contamination of pipetter
- In-lab calibration adjustment possible
Specifications
±0.8% | |
Purple | |
1 | |
Single Stroke Pipetter | |
Micro Pipetting/Liquid Transfer | |
0.20% | |
2 Year Limited Warranty |
Not Autoclavable | |
Micro Pipetting/Liquid Transfer | |
Non-sterile | |
500 μL | |
Shelf hanger, calibration key | |
1 Ea. |