missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex Wall Pipette Rack, 5 Positions
PETG constructed pipette hanger with 5 positions.
Supplier: Poltex PIPRKWL5W
Description
- Fits most standard brands of Pipettes
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
Pipette Rack | |
1 x 5 | |
Clear | |
PETG | |
Rectangular, Rounded Corners | |
No | |
9 x 4 x 5 in. |
Wall Mount | |
Not Autoclavable | |
Pipettes | |
5 | |
None | |
Non-sterile |