missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Conair™ Waring™ Laboratory Blenders: Variable Speed

Variable speed control for the most demanding mixing and blending applications

Supplier:  Conair™ LB10G

 View more versions of this product

Catalog No. 14-509-60

Explore available promotions

Includes: Base, container, 3-wire grounded cord and plug

Description

Description

  • Cloverleaf design
  • Choice of glass and/or stainless-steel containers
  • Sturdy, diecast metal bases and stainless-steel blades
  • All durably constructed for years of dependable service
  • Epoxy-coated bases with chrome top pieces
  • Heat-resistant borosilicate glass (integral handle) or stainless-steel (attached handles)
  • Two-piece vinyl and styrene lids

Order Info

Electrical requirements for all models: 115/120V 50/60Hz

Specifications

Specifications

3 A
115/120 V
50/60 Hz
1000 mL
9.75 x 8 x 16 in. (24.76 x 20.32 x 41 cm)
41 cm
24.76 cm
20.32 cm
Glass
1 Ea.
1000 to 22,000 rpm
115/120 V, 50/60 Hz
0.4 hp
34 oz.
16 in.
9.75 in.
8 in.
Epoxy-coated Metal
Base, container, 3-wire grounded cord and plug
SDS
Documents

Documents

Promotions

Promotions