missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Conair™ Waring™ Laboratory Blenders: Variable Speed

Variable speed control for the most demanding mixing and blending applications

$1,679.09 - $1,784.07

Specifications

Amperage 3 A
Speed 1000 to 22,000 rpm
Voltage 115/120 V
Electrical Requirements 115/120 V, 50/60 Hz
Hertz 50/60 Hz
View More Specs

Includes: Base, container, 3-wire grounded cord and plug

Products 2
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity  
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity  
14-509-38
View Documents
Conair™
LB10S
15 in. 38 cm N/A
 
14-509-60
View Documents
Conair™
LB10G
16 in. 41 cm N/A
 
Description

Description

  • Cloverleaf design
  • Choice of glass and/or stainless-steel containers
  • Sturdy, diecast metal bases and stainless-steel blades
  • All durably constructed for years of dependable service
  • Epoxy-coated bases with chrome top pieces
  • Heat-resistant borosilicate glass (integral handle) or stainless-steel (attached handles)
  • Two-piece vinyl and styrene lids

Order Info

Electrical requirements for all models: 115/120V 50/60Hz

Specifications

Specifications

3 A
115/120 V
50/60 Hz
1000 mL
9.75 in.
8 in.
Epoxy-coated Metal
1 Ea.
1000 to 22,000 rpm
115/120 V, 50/60 Hz
0.4 hp
34 oz.
24.76 cm
20.32 cm
Base, container, 3-wire grounded cord and plug
SDS
missing translation for 'documents'

missing translation for 'documents'