missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Conair™ Waring™ Mini-sample Containers for Blender
Stainless steel containers
$640.00 - $725.91
Specifications
Product Type | Mini Sample Container |
---|---|
For Use With (Equipment) | Waring™ 1 L blender |
Catalog Number | Mfr. No. | Volume Range (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume Range (Metric) | Price | Quantity | ||||||
14-509-18B
|
Conair™
MC2 |
37 to 110 mL |
Each for $654.04
|
|
||||||
14-509-18C
|
Conair™
MC3 |
50 to 250 mL |
Each for $725.91
|
|
||||||
14-509-18A
|
Conair™
WRGMC1 |
12 to 37 mL |
Each for $640.00
|
|
||||||
Description
Stainless-steel blending assemblies are for use with 1L (34 oz.) capacity blenders (nominal capacity; actual capacity depends on container used).
- Snap-fit cover
- Cloverleaf design
Specifications
Mini Sample Container | |
Waring™ 1 L blender |