missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Watch Glasses
Range of different diameters.
$18.21 - $57.74
Specifications
Description | Concave, polished |
---|---|
Autoclavable | Autoclavable |
Bottom Shape | Concave |
Disposable | Reusable |
Material | Glass |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
S99379
|
Eisco™
CH0554B |
6 cm |
Pack of 12 Each for $18.21
|
|
|||||
S99380
|
Eisco™
CH0554C |
7.5 cm |
Pack of 12 Each for $18.68
|
|
|||||
S99381
|
Eisco™
CH0554D |
9 cm |
Pack of 12 Each for $28.32
|
|
|||||
S99382
|
Eisco™
CH0554E |
10 cm |
Pack of 12 Each for $33.18
|
|
|||||
S89318
|
Eisco™
CH0554G |
15 cm |
Each for $57.74
|
|
|||||
S99383
|
Eisco™
CH0554F |
12.5 cm |
Pack of 12 Each for $47.21
|
|
|||||
Description
- Polished
- Ground edges
Specifications
Concave, polished | |
Concave | |
Glass | |
Non-sterile | |
Watch Glass | |
Evaporation or Holding Samples | |
12 | |
2 mm |
Autoclavable | |
Reusable | |
Round | |
Non-treated | |
Ground | |
Polished | |
12 |