missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Watch Glasses
Range of different diameters.
Supplier: Eisco™ CH0554G
Description
- Polished
- Ground edges
Warranty
1 year limited manufacturer warranty
Specifications
Concave, polished | |
Concave | |
Reusable | |
Round | |
Non-treated | |
Ground | |
Polished | |
12 | |
6 in. |
Autoclavable | |
290 mL | |
Glass | |
Non-sterile | |
Watch Glass | |
Evaporation or Holding Samples | |
12 | |
2 mm | |
15 cm |