missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Watch Glasses
Watch Glasses for covering boiling solutions.
$30.33 - $83.29
Specifications
Autoclavable | Autoclavable |
---|---|
Bottom Shape | Concave |
Disposable | Reusable |
Shape | Round |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
S34811B
|
United Scientific™
WGL065PK24 |
65 mm |
Pack of 24 Each for $45.21
|
|
|||||
S34811A
|
United Scientific™
WGL050PK24 |
50 mm |
Pack of 24 Each for $30.33
|
|
|||||
S34811D
|
United Scientific™
WGL090PK24 |
90 mm |
Pack of 24 Each for $83.29
|
|
|||||
Description
- Fire-polished edges and concave shape prevent sliding and return of condensation to beaker
- Can also be used on funnels, dishes and jars
Specifications
Autoclavable | |
Reusable | |
Non-sterile | |
Used on beaker, funnels, dishes and jars |
Concave | |
Round | |
Watch Glass |