missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Watch Glasses
Watch Glasses for covering boiling solutions.
Supplier: United Scientific™ WGL090PK24
Description
- Fire-polished edges and concave shape prevent sliding and return of condensation to beaker
- Can also be used on funnels, dishes and jars
Specifications
Autoclavable | |
Reusable | |
Round | |
Watch Glass | |
Used on beaker, funnels, dishes and jars | |
2 mm | |
90 mm |
Concave | |
Glass | |
Non-sterile | |
Covering Boiling Solutions | |
Polished | |
3.54 in. |