missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

National Safety Apparel™ Water Resistant Elbow Length Cryogenic Gloves

Gloves provide protection from ultra-cold environments in research labs, frozen food processing, dry ice blasting, and more.

$536.86 - $536.86

Specifications

Certifications/Compliance (Europe) EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3
Chlorinated No
Description Elbow Length
Color Blue
Exterior Finish Smooth
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-355-053
View Documents
National Safety Apparel™
G99CRBERSMEL
Small N/A
 
17-355-054
View Documents
National Safety Apparel™
G99CRBERMDEL
Medium N/A
 
17-355-055
View Documents
National Safety Apparel™
G99CRBERLGEL
Large N/A
 
17-355-056
View Documents
National Safety Apparel™
G99CRBERXLEL
X-Large N/A
 
Description

Description

  • Gloves offer protection from ultra-cold environments in a wide variety of applications
  • Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
  • Water resistant, breathable membrane for additional splash protection
  • Knit wrist cuffs
  • Made in the USA
Specifications

Specifications

EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3
Elbow Length
Smooth
Nylon
Cryogenic Liquids/Gases
3M™ Thinsulate™
G99CRBER_ _EL
45.7 cm
No
Blue
Specific
Cryogenic Gloves
Slip-on
Lined
18 in.
Water Resistant Cryogenic Gloves
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'