missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BlueMed WAVE Shoe Covers Without Non-Skid Print
Disposable non-skid shoe covers are lightweight, breathable and provide splash protection. Ideal for transitioning between clean and unclean areas. Choose from a variety of sizes and packaging options.
Supplier: BlueMed SHS0102BF
Description
- Made of a polypropylene fabric
- Shoe covers are 100% latex and silicone free
- Ideal use in medical and pharmaceutical environments, GMP facilities, pre-cleanroom gowning zones and general hygiene
- High quality fabric and strong welding construction
- Triple-elastic runs that allow for a smooth wrap around the foot to prevent tripping
- Available in 2 sizes: Universal to fit most shoe sizes, XL for bulkier or steel toe boots
- Available in several packaging options bags or dispensing boxes
- Non-Sterile, No anti-skid pattern on sole
Specifications
Universal | |
Yes | |
Single-use | |
Elastic Ankle | |
Triple-elastic | |
Medical, Pharmaceutical, GMP Facilities, Cleanroom, General PPE | |
100/Bag, 10 Bags/Cs. | |
43 cm | |
16.5 cm | |
Splash |
Polypropylene | |
Medical Blue | |
Non-sterile | |
Plain | |
Ultrasonically Welded | |
1000/Cs. | |
16.93 in. | |
6.5 in. | |
35 gsm | |
Controlled Environments Shoe Covers |