missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Welch™ DirecTorr™ Gold Synthetic Pump Oil
Designed for excellent resistance when pumping corrosive gases or vapors
$180.31 - $547.16
Specifications
Product Type | Gold Vacuum Pump Oil |
---|---|
For Use With (Application) | Oil enables long service life and superior vacuum pump performance in applications where corrosive gases and vapors may be ingested |
For Use With (Equipment) | Recommended for ChemStar pump, belt-driven or direct-drive vacuum pumps |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity | |||||
01-184-104
|
Welch™
8995G11 |
1 L | 0.26 gal. |
Each for $180.31
|
|
|||||
01-184-105
|
Welch™
8995G15 |
3.78 L | 1 gal. |
Each for $547.16
|
|
|||||
Description
Designed for excellent resistance when pumping corrosive gases or vapors
Enables excellent vacuum performance in both belt- and direct-driven vacuum pumps under harsh condition. Synthetic base stock has no aromatic compounds or sulfur. This purity inhibits varnishing, sludging and carbon buildup when pumping corrosives.
- Double-distilled synthetic hydrocarbon oil
- High stability in chemical environments with exceptionally low vapor pressure
- Miscible with conventional hydrocarbon oils and can be used without rebuilding the pump
- No additives or inhibitors
Specifications
Gold Vacuum Pump Oil | |
Oil enables long service life and superior vacuum pump performance in applications where corrosive gases and vapors may be ingested | |
Recommended for ChemStar pump, belt-driven or direct-drive vacuum pumps | |
1 Ea. |