missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ GV 050 Series Glass Vacuum Filtration Manifold

GV 050 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Usable with various membrane filters.

Supplier:  Cytiva 10442000

 View more versions of this product

Catalog No. 09927399

Explore available promotions

Description

Description

  • Product Type: Vacuum Filtration Manifold
  • Funnel Volume: 250 mL
  • Filter Format: 47/50 mm
  • Filter Area: 12.5 cm2
  • Filter Diameter: 80 mm (filter), 40 mm (prefilter)
  • Height (Metric): 225/450 mm (8.9 in./17.7 in.)(without/with Erlenmeyer flask)
  • Material: Borosilicate glass (upper and lower manifold, flask), glass D2 (frit), stainless steel/PTFE (sieve), PTFE/silicone (seals), aluminum/stainless steel (clamp), silicone (cap)
  • Usable with various membrane filters.
Specifications

Specifications

Autoclavable
Reusable
Borosilicate Glass
250 mL
12.5 cm2
Silicone cap (with air inlet)
1 Ea.
8.9 in., 17.7 in.
80 mm
Glass frit filter with rubber stopper connection
Vacuum Filter
Glass Fiber
Non-sterile
Filtration and biological analysis
GV 050/0
Vacuum Filtration Manifold
225 mm, 450 mm
Videos
SDS
Documents

Documents

Promotions

Promotions