missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ GV 050 Series Glass Vacuum Filtration Manifold

GV 050 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Usable with various membrane filters.

$774.00 - $1,430.00

Specifications

Autoclavable Autoclavable
Disposable Reusable
Material Borosilicate Glass
Sample Volume 250 mL
Sterility Non-sterile
View More Specs

Products 4
Catalog Number Mfr. No. Description For Use With (Application) Includes Price Quantity  
Catalog Number Mfr. No. Description For Use With (Application) Includes Price Quantity  
09927296
View Documents
Cytiva
10442100
Stainless steel screen filter with rubber stopper connection Proteinaceous sample filtration Silicone cap (with air inlet) N/A
 
09-927-297
View Documents
Cytiva
10442300
Stainless steel screen filter with hose coupling connection and Erlenmeyer flask (1000 mL, NS45) Proteinaceous sample filtration Silicone cap (with air inlet), Erlenmeyer Flask (1000 mL, NS45) N/A
 
09927399
View Documents
Cytiva
10442000
Glass frit filter with rubber stopper connection Filtration and biological analysis Silicone cap (with air inlet) N/A
 
09-927-396
View Documents
Cytiva
10442200
Glass frit filter with hose coupling connection and Erlenmeyer flask (1000 mL, NS45) Filtration and biological analysis Silicone cap (with air inlet), Erlenmeyer Flask (1000 mL, NS45) N/A
 
Description

Description

  • Product Type: Vacuum Filtration Manifold
  • Funnel Volume: 250 mL
  • Filter Format: 47/50 mm
  • Filter Area: 12.5 cm2
  • Filter Diameter: 80 mm (filter), 40 mm (prefilter)
  • Height (Metric): 225/450 mm (8.9 in./17.7 in.)(without/with Erlenmeyer flask)
  • Material: Borosilicate glass (upper and lower manifold, flask), glass D2 (frit), stainless steel/PTFE (sieve), PTFE/silicone (seals), aluminum/stainless steel (clamp), silicone (cap)
  • Usable with various membrane filters.
Specifications

Specifications

Autoclavable
Borosilicate Glass
Non-sterile
Vacuum Filtration Manifold
225 mm, 450 mm
Reusable
250 mL
1 Ea.
8.9 in., 17.7 in.
80 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'