missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
$49.65 - $691.00
Specifications
Description | 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. |
---|---|
Flow Rate | 130 mm/30 min. |
Film Thickness | 0.18 mm |
Finish | Smooth |
For Use With (Application) | General Analytical Separations, Protein and Nucleic Acid Blotting |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Format | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Format | Price | Quantity | |||
05-716-2Y
|
Cytiva
3001964 |
21.3 cm | 11 cm | Strip |
Pack of 100 Each for $208.00
|
|
|||
05-716-2D
|
Cytiva
3001604 |
100 m | 1 cm | Roll |
Each for $49.65
|
|
|||
09-927-690
|
Cytiva
3001845 |
30 cm | 10 cm | Sheet |
Pack of 100 Each for $113.71
|
|
|||
09924550
|
Cytiva
3001640 |
100 m | 3.0 cm | Roll |
Each for $85.31
|
|
|||
09924553
|
Cytiva
3001681 |
100 m | 15.0 cm | Roll |
Each for $299.00
|
|
|||
09924554
|
Cytiva
3001931 |
58 cm | 68 cm | Sheet |
Pack of 100 Each for $691.00
|
|
|||
09924551
|
Cytiva
3001653 |
100 m | 5.0 cm | Roll |
Each for $118.49
|
|
|||
09924552
|
Cytiva
3001672 |
100 m | 10.0 cm | Roll |
Each for $227.00
|
|
|||
Description
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques.
- Widely used in protein and nucleic acid blotting.
- Good resolution for general analytical separations.
Specifications
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
0.18 mm | |
General Analytical Separations, Protein and Nucleic Acid Blotting | |
High-quality Cotton Linters |
130 mm/30 min. | |
Smooth | |
Grade 1 Chr |