missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 2122 Weighing Papers
Constructed of Pergamyne paper. Whatman™ Grade 2122 Weighing Papers provide excellent quantitative transfer from paper. Shiny surface confirms complete transfer.
Supplier: Cytiva 10347890
Description
Constructed of Pergamyne paper. Whatman™ Grade 2122 Weighing Papers provide excellent quantitative transfer from paper. Shiny surface confirms complete transfer.
Allow samples to be transferred to scales without adding unwanted substances that could impact analytical results.- Smooth surface allows samples to slide off with ease and not be retained on paper.
- Shiny pergamyne paper provides visual determination that entire sample has been removed.
- Extremely thin (0.03 mm) and lightweight (40 g/m2) for safe and secure sample transport.
- No glue or additives (residue-free).
Specifications
Flat | |
Square | |
Balance | |
5.9 x 5.9 in. (150 x 150 mm) | |
150 mm | |
150 mm |
Paper | |
Weighing Paper | |
0.03 mm | |
5.9 in. | |
5.9 in. | |
40 g/m2 |