missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 2122 Weighing Papers
Constructed of Pergamyne paper. Whatman™ Grade 2122 Weighing Papers provide excellent quantitative transfer from paper. Shiny surface confirms complete transfer.
$119.68 - $232.00
Specifications
Bottom Shape | Flat |
---|---|
Material | Paper |
Shape | Square |
Type | Weighing Paper |
For Use With (Equipment) | Balance |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | |||||
09-924-208
|
Cytiva
10347890 |
150 mm | 150 mm |
Pack of 500 Each for $232.00
|
|
|||||
09-924-209
|
Cytiva
10347893 |
100 mm | 100 mm |
Pack of 500 Each for $119.68
|
|
|||||
Description
Constructed of Pergamyne paper. Whatman™ Grade 2122 Weighing Papers provide excellent quantitative transfer from paper. Shiny surface confirms complete transfer.
Allow samples to be transferred to scales without adding unwanted substances that could impact analytical results.- Smooth surface allows samples to slide off with ease and not be retained on paper.
- Shiny pergamyne paper provides visual determination that entire sample has been removed.
- Extremely thin (0.03 mm) and lightweight (40 g/m2) for safe and secure sample transport.
- No glue or additives (residue-free).
Specifications
Flat | |
Square | |
Balance | |
40 g/m2 |
Paper | |
Weighing Paper | |
0.03 mm |