missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Lens Cleaning Tissue
Provides scratch-free cleaning solutions. Whatman™ Lens Cleaning Tissue safely removes surface moisture and grease.
$78.45 - $592.00
Specifications
Product Type | Lens Wipe |
---|---|
Description | Won't damage lenses or optical surfaces, leaves no fibers |
For Use With (Application) | Safe removal of surface moisture and grease. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
08-777-100
|
Cytiva
2105841 |
150 x 100 mm | 25 Sheets/Wallet, 25 Wallets/Cs. |
N/A
|
|
||||
09-800-973
|
Cytiva
2105862 |
300 x 200 mm | 100 Sheets |
N/A
|
|
||||
09-800-974
|
Cytiva
2105918 |
570 x 460 mm | 100 Sheets |
N/A
|
|
||||
Description
Provides scratch-free cleaning solutions. Whatman™ Lens Cleaning Tissue safely removes surface moisture and grease.
Soft textured strong tissue leaves no fibers. Protects lenses and other optical surfaces made from glass, quartz, or plastic from scratches.- Chemically pure, free of silicone and other additives
- High absorbency leads to increased safety upon removal of surface moisture and grease
- Thickness 0.035 to 0.040mm
- Grade 105 sheets
Specifications
Lens Wipe | |
Won't damage lenses or optical surfaces, leaves no fibers | |
Safe removal of surface moisture and grease. |