missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ pH Indicator Papers, CF Strips
Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.
$64.83 - $66.82
Spécifications
| Format | Strip |
|---|---|
| Includes | Plastic supports, paper segments on each strip, complementary indicator charts |
| Quantity | 100 Pack |
| Type | pH Test Strip, Color Bonded |
| Dimensions (L x W) | 80 x 6 mm |
| Numéro de catalogue | Numéro du manufacturier. | pH Range | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | pH Range | Prix | Quantité | |||||
09-876-17
|
Cytiva
2613991 |
0 to 14 |
paquet de 100 chaque for $64.83
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
09-876-18
|
Cytiva
2614991 |
4.5 to 10 |
paquet de 100 chaque for $66.82
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.
- Plastic supports that retain stiffness in liquids
- Paper segments on each strip have chemically bonded dyes; can't leach into solution
- Complementary indicator charts provide clear comparison
- Full-range strips (0 to 14) graduated in 1pH units; wide-range strips (4.5 to 10pH) in 0.5pH units
- Packs of 100; each strip is approximately 0.25 × 3 in. (6 × 80mm)
Spécifications
| Strip | |
| 100 Pack | |
| 80 x 6 mm | |
| 6 mm |
| Plastic supports, paper segments on each strip, complementary indicator charts | |
| pH Test Strip, Color Bonded | |
| 80 mm |