missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

Supplier:  DWK Life Sciences W22515303

 View more versions of this product

Catalog No. 03-410-274


Explore available promotions

Description

Description

  • Manufactured from amber Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps in convenience packs of 105
Specifications

Specifications

Natural
Natural
Borosilicate Glass
1.8 mL
Polypropylene
32 mm
9 mm
PTFE/Silicone/PTFE
12 mm
No
1.25 in.
Screw Cap
100 Pk.
Yes
SDS
Documents

Documents

Promotions

Promotions