missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

$94.26 - $196.91

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polypropylene
View More Specs

Products 11
Catalog Number Mfr. No. Color Color (Seal) Material (Liner) Pre-slit Price Quantity  
Catalog Number Mfr. No. Color Color (Seal) Material (Liner) Pre-slit Price Quantity  
03-410-273
View Documents Promotion Details
DWK Life Sciences
W2251530207
Green Green PTFE/Silicone No
Pack of 100 Each for $141.81
 
03-410-275
View Documents Promotion Details
DWK Life Sciences
W2251530301
Black Black PTFE/Silicone/PTFE No
Pack of 100 Each for $158.72
 
03-410-272
View Documents Promotion Details
DWK Life Sciences
W2251530205
Yellow Yellow PTFE/Silicone No
Pack of 100 Each for $141.81
 
03-410-281
View Documents Promotion Details
DWK Life Sciences
W2251530801
Black Black PTFE/Silicone Yes
Pack of 100 Each for $196.91
 
03-410-280
View Documents Promotion Details
DWK Life Sciences
W22515308
Natural Natural PTFE/Silicone Yes
Pack of 100 Each for $196.91
 
03-410-279
View Documents Promotion Details
DWK Life Sciences
W2251530601
Black Black PTFE No
Pack of 100 Each for $94.26
 
03-410-278
View Documents Promotion Details
DWK Life Sciences
W22515306
Natural Natural PTFE No
Pack of 100 Each for $112.43
 
03-410-268
View Documents Promotion Details
DWK Life Sciences
W22515302
Natural Natural PTFE/Silicone No
Pack of 100 Each for $121.04
 
03-410-269
View Documents Promotion Details
DWK Life Sciences
W2251530201
Black Black PTFE/Silicone No
Pack of 100 Each for $141.81
 
03-410-271
View Documents Promotion Details
DWK Life Sciences
W2251530204
Blue Blue PTFE/Silicone No
Pack of 100 Each for $141.81
 
03-410-274
View Documents Promotion Details
DWK Life Sciences
W22515303
Natural Natural PTFE/Silicone/PTFE No
Pack of 100 Each for $158.72
 
Description

Description

  • 12 × 32mm vial convenience pack
  • ABC 9mm screw thread
  • Amber vial with patch
  • Capacity: 1.8mL

Specifications

Specifications

12 mm
1.8 mL
Polypropylene
32 mm
9 mm
Borosilicate Glass
1.25 in.
Screw Cap
100 Pk.
Yes
SDS
missing translation for 'documents'

missing translation for 'documents'