missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly
Replacement funnel for 47mm Filtration Assembly. Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination.
$174.41 - $257.68
Specifications
Certifications/Compliance | USP type I, ASTM E 438 type I, Class A |
---|---|
For Use With (Equipment) | 47mm filtration assembly |
Material | Glass |
No. per Case | 1 |
Type | Funnel |
Includes: Funnel only.
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
14209132
|
DWK Life Sciences
419420 |
1000 mL |
Case for $221.74
|
|
|||||
14-209-113
|
DWK Life Sciences
419350 |
300 mL |
Each for $174.41
|
|
|||||
14-209-131
|
DWK Life Sciences
419415 |
500 mL |
Case for $257.68
|
|
|||||
Description
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- For filtration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
USP type I, ASTM E 438 type I, Class A | |
Glass | |
Funnel |
47mm filtration assembly | |
1 |