missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
Supplier: DWK Life Sciences 986546
Description
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
- Chemically inert, suitable for strong solvents and high-purity chemicals
- Variety of cap liners available to maintain integrity of seal
- Background counts are consistent and low; ultraviolet transmission is high
- With screw caps attached to vials
Specifications
Polyethylene Cone | |
White | |
Borosilicate Glass | |
Offers superior torque retention and excellent sealing characteristics | |
Cellular Trays | |
Wheaton | |
Urea | |
61 mm | |
Scintillation Vial |
1.1 in. | |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
20 mL | |
Screw Cap | |
ASTM E438, Type I, Class A | |
22-400 |