missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
$479.70 - $895.29
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Volume (Metric) | 20 mL |
For Use With (Application) | Offers superior torque retention and excellent sealing characteristics |
Catalog Number | Mfr. No. | Color | Material (Liner) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material (Liner) | Price | Quantity | ||||
03-340-25N
|
DWK Life Sciences
986562 |
Clear | Metal Foil |
Case of 500 Each for $863.82
|
|
||||
03-340-25P
|
DWK Life Sciences
986568 |
Clear | Polyethylene Disc |
Case of 500 Each for $895.29
|
|
||||
03-341-25G
|
DWK Life Sciences
986542 |
White | Metal Foil |
Case of 500 Each for $479.70
|
|
||||
03-341-25H
|
DWK Life Sciences
986548 |
White | Polyethylene Disc |
Case of 500 Each for $534.55
|
|
||||
03-341-25J
|
DWK Life Sciences
986546 |
White | Polyethylene Cone |
Case of 500 Each for $601.45
|
|
||||
Description
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
- Chemically inert, suitable for strong solvents and high-purity chemicals
- Variety of cap liners available to maintain integrity of seal
- Background counts are consistent and low; ultraviolet transmission is high
- With screw caps attached to vials
Order Info
O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case
Compliance
Meets ASTM™ E438 Type I, and Class A .
Specifications
1.1 in. | |
Borosilicate Glass | |
Offers superior torque retention and excellent sealing characteristics | |
Cellular Trays | |
Urea | |
61 mm |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Screw Cap | |
ASTM E438, Type I, Class A |